Shop All Dollies
Dewalt
Folding Panel, Plate, and Drywall Cart 1200-Pound Capacity
Mfr # DXWT-PS202
Zoro # G803646396
original price:
$403.99
9% off
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
Construction and manufacturing work often requires moving heavy and bulky building materials to where they're needed and quite often, those places don't have convenient, smooth paths that lead to them. Get those materials where you need them quickly and easily with less effort using the DEWALT DXWT-PS202 Folding Panel, Plate, and Drywall Cart. This convenient piece of moving equipment is made of durable powder-coated steel that can support up to 1200-pounds of materials. The tube steel load barriers and back make it easy to attach ratcheting tie-downs or other straps to make transporting even the largest sheets of building supplies safe and easy. The 7.25-inch wide x 23-inch long interior enables the easy and stable transport of large items like multiple sheets of plywood, drywall panels, sliding glass door assemblies, panels of plate glass, and even completed door frames. The interior of the dolly is lined with a layer of polyurethane rubber that adds extra grip materials to prevent slipping when moving along uneven ground and inclines as well as be a cushioning barrier for more delicate or fragile materials. The 12-inch diameter wheels have steel cores inside of solid PU wheels that will never go flat from cuts, abrasion, load weight, or punctures. When not needed, the cart can be folded down for easy transport and storage between work sites.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- DAYTON Limit Spring, PK2 (MHGXEC06GGS)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- DEWALT Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS200)
- BOND CASTERS & WHEELS Bond® Cast Iron Triangular Cup Dolly 2127 - Semi Steel Wheels - 450 Lb. Capacity (2127 DOLLY/SS)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- ZORO SELECT General Purpose Dolly, 24x16, Vinyl (48J074)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- Dewalt Dollies