Shop All Utility Knife Blades
Dewalt
Foam Tripped Applicator, PP, 6" L, PK1000
Mfr # DCE1501
Zoro # G709921481
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Application Cutting Aluminum Cable
- Fits Brand Dewalt
- Compatible Use With DCE150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE1501
- Zoro # G709921481
- UPC # 885911472739
- Country of Origin Taiwan, Province of China
- Category Utility Knife Blades
Dimensions
Maximum Compatible Wire/Cable Diameter | 1,000 MCM Aluminum |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Application | Cutting Aluminum Cable |
Item | Replacement Blade |
Fits Brand | Dewalt |
Compatible Use With | DCE150 |
Cutting Capacities | 1,000 MCM Aluminum, 750 MCM Copper |
Compatible Wire/Cable Type | Aluminum, Copper |
Compatible Manufacturer Model Number | DCE150 |
Description
Replacement Blade, Product Type Replacement Blade, Compatible Use With DCE150, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Maximum Compatible Wire/Cable Diameter 1,000 MCM Aluminum, Compatible Wire/Cable Type Aluminum, Copper, Application Cutting Aluminum Cable, Compatible Manufacturer Model Number DCE150, Fits Brand Dewalt, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 3 in Short (J46412)
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK50 (DWHT11133L)
- DEWALT 2-Point Utility Blade, 3/4" W, PK75 (DWHT11004)
- DEWALT Triangular Rigid Scraping Blade (DWA4232)
- STANLEY 3 3/4 in. Round Point Safety Blade, 100-Piece (11-988)
- Dewalt Utility Knife Blades