Shop All Coated Gloves
Dewalt
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR
Mfr # DPG76XL
Zoro # G3855697
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size XL
- Size XL
- Glove Coating Material Nitrile
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG76XL
- Zoro # G3855697
- UPC # 674326291154
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10 |
Length | 10 |
Width | 5 |
Overall Height | 1 |
Height | 1 |
Overall Width | 5 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md Grain/Split Cow Drvrs Glv-Cd, PR (1428M)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- NEVS Label, Controlled Substance 7/8" x 2-1/4" Flr Orange w/Black (P-0839)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (DPG70XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Gloves - Coated (DPG35XL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- Dewalt Coated Gloves