Shop All Staples
Dewalt
Flooring Staples, 15.5 ga, 2 in Leg L
Mfr # BCS1516
Zoro # G405988726
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gauge 15.5
- Leg Length 2 in
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flooring Staples |
Gauge | 15.5 |
Description
Product details about the DEWALT - BCS1516 Flooring Staples.
Flooring staples are heavy-duty fasteners specifically used for the installation of hardwood and laminate flooring. They typically have a longer, thicker leg and a shorter crown, allowing them to penetrate deeply without damaging the flooring material. These staples offer a secure and tight bond that minimizes floor movement, helping to produce a squeak-free floor. They are primarily applied using a floor staple gun or pneumatic stapler designed for flooring installations.
The DEWALT - BCS1516 Flooring Staples are designed with a 15.5 gauge thickness, providing robust and reliable fastening for various construction tasks. Each staple features a leg length of 2 inches and a crown width of half an inch, measurements that offer ample size for securing materials effectively.
These flooring staples are built to deliver durability and strength in every application. The substantial gauge ensures the staples can withstand significant pressure without bending or breaking, while the generous leg length allows for deep penetration into surfaces, ensuring secure fastening. The half-inch crown width provides sufficient surface area to hold materials firmly in place.
Please note that package quantity may vary depending on your specific purchase options. These flooring staples are compatible with most standard stapling tools designed to accommodate this size and type of fastener. Always check tool specifications before use to confirm compatibility with these DEWALT - BCS1516 Flooring Staples.
Flooring staples are heavy-duty fasteners specifically used for the installation of hardwood and laminate flooring. They typically have a longer, thicker leg and a shorter crown, allowing them to penetrate deeply without damaging the flooring material. These staples offer a secure and tight bond that minimizes floor movement, helping to produce a squeak-free floor. They are primarily applied using a floor staple gun or pneumatic stapler designed for flooring installations.
The DEWALT - BCS1516 Flooring Staples are designed with a 15.5 gauge thickness, providing robust and reliable fastening for various construction tasks. Each staple features a leg length of 2 inches and a crown width of half an inch, measurements that offer ample size for securing materials effectively.
These flooring staples are built to deliver durability and strength in every application. The substantial gauge ensures the staples can withstand significant pressure without bending or breaking, while the generous leg length allows for deep penetration into surfaces, ensuring secure fastening. The half-inch crown width provides sufficient surface area to hold materials firmly in place.
Please note that package quantity may vary depending on your specific purchase options. These flooring staples are compatible with most standard stapling tools designed to accommodate this size and type of fastener. Always check tool specifications before use to confirm compatibility with these DEWALT - BCS1516 Flooring Staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Plain Finish (21304)
- DEWALT Heavy Duty Staples, T25, 1/2 in Leg L, Steel, 5000 PK (DWHTTA7085)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- DEWALT Heavy Duty Staples, T25, 5/16 in Leg L, Steel, 5000 PK (DWHTTA7055)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- Dewalt