Shop All Wet Dry Vacuums
Dewalt
FLEXVOLT(TM) Dust Extractor, 1-1/4" Hose Dia., HEPA 125 cfm
Mfr # DCV585B
Zoro # G1615352
product price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 125 cfm
- Filter Type HEPA
- Hose Dia. 1-1/4"
- Hose Length 8 ft
- Tank Size 2 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCV585B
- Zoro # G1615352
- UPC # 885911528955
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 8 ft |
Tank Size | 2 gal |
Vacuum Hose Dia. | 1 1/4 in |
Length | 26 in |
Width | 13 1/4 in |
Height | 13 3/4 in |
Vacuum Hose Length | 8 ft |
Overall Height | 13 43/64 in |
Overall Length | 25 61/64 in |
Overall Width | 13 13/64 in |
Hose Diameter | 1 1/4 in |
Description
Dust Extractor, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 125 cfm, Voltage 60 V DC, Cordless Tool Kit Contents (1) Bare Tool, Pickup Type Dry/Wet, Collection Type Bagless/Disposable Bag, Tank Size 2 gal, Hose Diameter 1 1/4 in, Battery Capacity 6.0 Ah, Brushless Motor Yes, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Hose Length 8 ft, Power Source Cordless, Application Dust Extraction, Battery Series 60V MAX, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Pure Revolution Replacement PreFilter Housing (209-26-30)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF7)
- RESOLVE Triple Oxi Advanced No Scent Stain Remover 22 oz Liquid (1920000601)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- DEWALT Wet/Dry Vacuum, 16 gal., 6.5 HP, Poly, 2-1/2" Hose Dia., Disposable (DXV16PA)
- DEWALT Wet/Dry Vacuum, 12 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable (DXV12P)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV580H)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- NILFISK Attix 50 HEPA Vaccum, 12 gal., Wet/Dry, 1-1/2" Hose Dia., 135 cfm (107420007)
- Dewalt Wet Dry Vacuums