Shop All Leaf Blowers
Dewalt
FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only)
Mfr # DCBL770B
Zoro # G4799291
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 125 to 150 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCBL770B
- Zoro # G4799291
- UPC # 885911481403
- Country of Origin China
- Category Leaf Blowers
Dimensions
Tool Height | 18 5/16 in |
Tool Width | 10 13/16 in |
Tool Length | 15 3/8 in |
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 423 cfm, Maximum Air Speed 175 mph, Sound Level 67 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 9.9 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10-Foot Patio Umbrella, Hunter Green (50-LG1034)
- CHAPIN GT 2L Hand Sprayer (10037)
- KOHLER Decal Low Oil (62 113 10-S)
- CS UNITEC Standard Mixer for Construction (EHR 20.1 R SET)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower Kit (DCBL770X1)
- DEWALT Pressure Washer Kit, 400 cfm, 90 mph, 20V (DCPW550B / DCB205)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- MAKITA Handheld Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02Z)
- Dewalt Leaf Blowers & Vacuums