Shop All Reciprocating Saws
Dewalt
FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw (Tool Only)
Mfr # DCS389B
Zoro # G8683266
product price: $282.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 60 V
- Stroke Length 1 1/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS389B
- Zoro # G8683266
- UPC # 885911690768
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 3/4 in |
Description
Reciprocating Saw, Cordless, Series FLEXVOLT(TM), Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 3/4 in, Tool Weight 7.6 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 60 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- DEWALT Cordless Reciprocating Saw, Compact, 20V (DCS382B)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- DEWALT Cordless Reciprocating Saw, 16" L, 20V (DCS382H1)
- DEWALT Reciprocating Saw Kit, Bonus Battery (DCS389X2)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- DEWALT Reciprocating Saw Kit, Cordless, Full-Size (DCS389X2/DCG418B)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- Dewalt Power Saws