Shop All Concrete Saws
This Product is Discontinued
Dewalt
FLEXVOLT Cut-Off Saw, Electric, Blade 9In Dia. (Discontinued)
Mfr # DCS690B
Zoro # G7345130
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 9 in
- Max. Cutting Depth 3 1/4 in
- Max. Blade Speed 6,500 RPM
- Voltage 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS690B
- Zoro # G7345130
- UPC # 885911502924
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 9 in |
Max. Cutting Depth | 3 1/4 in |
Length | 24-3/4" |
Width | 6-1/2" |
Height | 9-57/64" |
Arbor Size | 7/8 in |
Depth of Cut | 3-1/4" |
Description
Concrete Saw, Cordless, Series FLEXVOLT(R), Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,500 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/4 in, Variable Speed Yes, Tool Weight 10.9 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 60V DC, Battery Series 60V MAX* FLEXVOLT, Number of Batteries Included 0, Charger Included No, Horsepower 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.