Shop All Automotive Specialized Tools
Dewalt
Flexvolt Advantage combination kit
Mfr # DCK2100P2/DCD999B/DCS386B
Zoro # G202569609
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Belt Hook, (2) DCB205 20V MAX Lithium-Ion 5Ah Battery, DCB118 8 Amp Fast Charger, DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver, Kit Bag
- Battery Capacity 5Ah
- Cordless Tools Included DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver
- Charger DCB118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK2100P2/DCD999B/DCS386B
- Zoro # G202569609
- Country of Origin Multiple
- Category Automotive Specialized Tools
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Combo Kit |
Includes | (2) Belt Hook, (2) DCB205 20V MAX Lithium-Ion 5Ah Battery, DCB118 8 Amp Fast Charger, DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver, Kit Bag |
Battery Capacity | 5Ah |
Cordless Tools Included | DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver |
Charger | DCB118 |
Power Source | Cordless |
Battery Series | 20V MAX XR(R) |
Battery Model No. | DCB205 |
Case Included | Kit Bag |
Battery Included | DCB205 |
Charger Included | Yes |
Hammer Drill | DCD999B |
Number of Batteries Included | 2 |
Series | 20V MAX XR(R) |
Impact Driver | DCF887 |
Reciprocating Saw | DCS386B |
Voltage | 18 V, 20 V |
Wireless Tool Tracking | No |
Number of Tools | 4 |
Cordless Tool Kit Contents | (2) DCB205 20V MAX Lithium-Ion 5Ah battery; Kit Bag; DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver; DCB118 8 Amp Fast Charger; DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage; (2) Belt Hook |
Included Fastening Tools | 1/4 in Impact Driver |
Description
Cordless Combo Kit, Cordless Tools Included DCD999B 20V MAX 1/2 in Brushless Cordless Hammer Drill/Driver with FLEXVOLT Advantage, DCF887 20V MAX 1/4 in XR Brushless Cordless Impact Driver, Voltage 18 V, 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity 5Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- DEXTER Flexible Blade Skiving Knife, 4 In (X2RF)
- VELVAC Curved Windshield Hd Wiper 18" (72-18)
- DEWALT Stanley Consumer Tools 267502 0.5 in. Mech Tool Set - 49 Piece (267502)
- DEWALT Flexvolt Advantage combination kit (DCK2100P2/DCD999B/DCS573B)
- DEWALT Combination Kit, 20V (DCK2100P2/DCB606)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- A E S INDUSTRIES 7pc Hammer & Dolly Set - F/G Handles (2740)
- OTC Hook Spanner Wrench (7308)
- PERFORMANCE TOOL Stretch Belt Installation Tool, W84015 (W84015)
- Dewalt Automotive Specialized Tools