Shop All Dust Collector Accessories
Dewalt
Fleece Bag (5 Pack) for DEWALT Dust Extractors
Mfr # DWV9402
Zoro # G7422685
product price: $30.39
/pk 5, $6.08/ea
Not eligible for select promotions
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (5) Fleece Bags
- Filter Type Fleece Bag
- Size 3.3 gal.
- Height 1 1/4 in
- Width 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWV9402
- Zoro # G7422685
- UPC # 885911302968
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Size | 3.3 gal. |
Height | 1 1/4 in |
Width | 13-1/2" |
Length | 23 3/4 in |
Width/Diameter | 21 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Bag |
Includes | (5) Fleece Bags |
Filter Type | Fleece Bag |
Bag Type | Fleece |
For Use With | Mfr. No. DWV012 |
Material | Fleece |
Reusable | Non-reusable |
Ply Count | 1-Ply |
Fits Vacuum Brand | Dewalt |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Fits Vacuum Models | DWV010, DWV012 |
Bag Material | Fleece |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dewalt, Fits Vacuum Models DWV010, DWV012, Bag Filtration Type Standard, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 1 1/4 in, Length 23 3/4 in, Width/Diameter 21 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3" (M-490-OR)
- KLEIN TOOLS Magnetic Wire Puller Replacement Leader (50611ML)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- DEWALT Paper Filter Bag for D27904 (D279042)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- MAKITA Makita® 195236-5 4.5"-5" Dust Extraction Surf. Grinding Shroud for Makita® 4.5- 5" Grinders (195236-5)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- Dewalt Dust Collectors & Accessories