Shop All Taping Tools, Trowels, and Floats
Dewalt
Flat Box Extension Handle, 40" to 62
Mfr # DXTT-2-780
Zoro # G1926658
product price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 62 in
- Product Type Flat Box Extension Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-780
- Zoro # G1926658
- UPC # 815966021859
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 62 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flat Box Extension Handle |
Product Type | Flat Box Extension Handle |
Description
Flat Box Extension Handle, Overall Length 62 in, Product Type Flat Box Extension Handle, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H (MB-PCS-000)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- DEWALT Gooseneck (DXTT-2-714)
- DEWALT Corner Finisher, Angle Head, 4 (DXTT-2-735)
- DEWALT Mega Set, with Long Handles, 13 Pieces (DXTT-2-611)
- DEWALT Corner Roller (DXTT-2-707)
- DEWALT Taping Knife, BS, Soft Grip, 8 (DXTT-2-124)
- DEWALT Drywall Taper, Automatic (DXTT-2-760)
- M-D Wheel Tile Cutter 1/2In Carbde (49969)
- Dewalt Taping Tools, Trowels, and Floats