Shop All Taping Tools, Trowels, and Floats
Dewalt
Flat Box Extension Handle, 23" to 32
Mfr # DXTT-2-782
Zoro # G1927166
product price: $263.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 in
- Product Type Flat Box Extension Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-782
- Zoro # G1927166
- UPC # 815966021873
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flat Box Extension Handle |
Product Type | Flat Box Extension Handle |
Description
Flat Box Extension Handle, Overall Length 32 in, Product Type Flat Box Extension Handle, Spray Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO CARPENTERS SQUARE STEEL (PO45-500)
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline (JSCV18-TT)
- GEARWRENCH COMBO WRENCH RATCH1/2"" (9016D)
- DEWALT Corner Finishing Set, w/ Mudshot, 8 Pieces (DXTT-2-603)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 8 (DXTT-2-190)
- DEWALT Gas-Pressurized Cmpnd Applicator, MudShot (DXTT-2-772)
- DEWALT Mega Set, with Long Handles, 13 Pieces (DXTT-2-611)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- DEWALT Handle, Extendable, 31" to 49 (DXTT-2-880)
- VITREX TILE SPACER 1/16"" 300PK (10334)
- Dewalt Drywall and Plastering Tools