Shop All Flap Discs
Dewalt
Flap Disc
Mfr # DWA8280RT
Zoro # G607963538
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Grade Coarse
- Grit 40
- Series Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8280RT
- Zoro # G607963538
- UPC # 885911682459
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Elite, Backing Material Cloth, Backing Weight XP, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGR5)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- WEILER Arbor Adapter, 5/8" Dia, Pk2 (96077)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- DEWALT 7" x 5/8"-11 36g type 29 HP flap disc (DW8327)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- Dewalt Flap Discs