Shop All Flap Discs
Dewalt
Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit
Mfr # DW8252
Zoro # G3662617
product price: $6.39
/ea
Not eligible for select promotions
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8252
- Zoro # G3662617
- UPC # 885911036603
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Abrasive Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Tree, 5/8, 1/4 Shank (310-002142)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 60 (A013387)
- HUTCHINS MANUFACTURING PAD HOOK-IT 1" F/3501 (HU5101)
- MASTERCUT TOOL 11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-13DC)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT 5" x 7/8" 36g type 29 HP flap disc (DW8315)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- DEWALT 5" x 7/8" 40g type 27 HP flap disc (DW8361)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- Dewalt Flap Discs