Shop All Flap Discs
Dewalt
Fiber Disc, 4 1/2 in Dia, 5/8in Arbor
Mfr # DW8312AL
Zoro # G310862890
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
Not eligible for select promotions
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Series HP Aluminum
- Maximum Operating Speed 13,300 RPM
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8312AL
- Zoro # G310862890
- UPC # 885911719032
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Mounting Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP Aluminum, Backing Material Fiberglass, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Coarse, 40 Grit, Polyester Cloth (7000119472)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- SGSPRO Carbide Bur, Cylinder, 1in., Double Cut (10353)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281HCTR)
- DEWALT 4-1/2" x 7/8" 120g type 29 HP flap disc (DW8310)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- DEWALT 4-1/2" x 7/8" 60g type 27 HP flap disc (DW8352)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- Dewalt Flap Discs