Shop All Portable Device Chargers
Dewalt
Fast Wireless Charging Pad
Mfr # 141 0476 DW2
Zoro # G907964075
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Desktop
- Charging Cord Configuration Kevlar(R) Reinforced USB-C Power-in Cable 6 ft
- Features High Versatility, Quick and Convenient
- Overall Height 59/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 141 0476 DW2
- Zoro # G907964075
- UPC # 826341043168
- Country of Origin Taiwan, Province of China
- Category Portable Device Chargers
Dimensions
Overall Height | 59/100 in |
Overall Width | 3 31/50 in |
Overall Depth | 3 31/50 in |
Power Cord Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Style | Desktop |
Item | Fast Wireless Charging Pad |
Charging Cord Configuration | Kevlar(R) Reinforced USB-C Power-in Cable 6 ft |
Features | High Versatility, Quick and Convenient |
Includes | (1) Kevlar(R) Reinforced USB-C Power-in Cable 6 ft, (1) Qualcomm(R) Quick Charge 3.0 Adapter |
Charges Up To | 1 |
Power Requirement | 5V 2A; 9V 1.67A |
Standards | CE, FCC, Qi, QUALCOMM, RoHs |
Additional Receptacles or Ports | USB-C |
Output Voltage - Charging | 5V; 9V |
Output Current - Charging | 2.4 A |
Compatible With | Phone |
Description
Fast Wireless Charging Pad, Mounting Style Desktop, Charging Cord Configuration Kevlar(R) Reinforced USB-C Power-in Cable 6 ft, Overall Height 59/100 in, Overall Width 3 31/50 in, Overall Depth 3 31/50 in, Power Requirement 5V 2A; 9V 1.67A, Features High Versatility, Quick and Convenient, Charges Up To 1, Includes (1) Kevlar(R) Reinforced USB-C Power-in Cable 6 ft, (1) Qualcomm(R) Quick Charge 3.0 Adapter, Compatible With Phone, Output Current - Charging 2.4 A, Output Voltage - Charging 5V; 9V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- MIGHTY MAX BATTERY YTX14-BS Replaces Honda TRX FL 500 650 Rancher Foreman Rubicon Rincon (YTX14-BS9)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- DEWALT NeverBlock 2-Port Worksite USB Charger (131 0849 DW2)
- DEWALT Powerbank (215 1643 DW2)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- DEWALT Worksite USB PD Charger, 1-Port, 30W (131 9872 DW2)
- ILC Replacement for Premium Power 102710001 AC Adapter (102710001 AC ADAPTER PREMIUM POWER)
- Dewalt Portable Device Chargers