Shop All Harness Kits
Dewalt
Fall Protection Compliance kit, D1000 Ha
Mfr # DXFP120001
Zoro # G010044879
product price: $114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXFP120001
- Zoro # G010044879
- UPC # 00810091650431
- Country of Origin India
- Category Harness Kits
Details
Promotion Restriction | Not eligible for promotion |
Item | Fall Protection Compliance kit, D1000 Ha |
Description
Fall Protection Compliance kit, D1000 Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN52)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- SAFEWAZE PRO Bag Combo: FS285-L/XL, FS560, FS8125 (FS128-L/XL)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, 018-7005, FS870, FS8150 (020-3113)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- Dewalt Fall Protection