Shop All Vacuum Accessories
Dewalt
Extension Wand, 1 1/4 in dia., 8 in L, Al
Mfr # DXVA25-1042
Zoro # G410854481
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum
- Length 8 in
- Width 1 1/4 in
- For Hose Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXVA25-1042
- Zoro # G410854481
- UPC # 810018921835
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 8 in |
Width | 1 1/4 in |
For Hose Diameter | 1 1/4 in |
Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Fits Vacuum Brand | DeWalt |
For Vacuum Type | Ash Vacuum |
Includes | Extension Wand |
Item | Extension Wand |
Attachment Product Grouping | Extension Wands |
Fits Vacuum Models | DXV04A |
Description
Vacuum Cleaner Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Finish Applicator Kit, 18 In., Pad (55433)
- GLAD ForceFlex 13 gal Tall Kitchen Bags Drawstring 90 pk, 90PK (78536)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- MOEN Graeden Pivoting Paper Holder in Brushed Nickel (Y0908BN)
- DEWALT 15' Anti Static Hose for DEWALT Dust Extractors (DWV9316)
- DEWALT Dust Bag, for 6-16gal. Wet/Dry Vac, PK3 (DXVA19-4101)
- DEWALT Vacuum Hose, 1 1/4 in dia., Black/Gray (DXVA25-1043)
- DEWALT Vacuum Filter, 10 5/8 in H (DXVA25-1040)
- DEWALT 5 Piece Dust Extractor Accessory Kit (DWV2759)
- DEWALT Large Hose Adapter (DWV9190)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- Dewalt Vacuum Accessories