Shop All Cordless Caulk Guns
Dewalt
Epoxy Applicator, Yellow, 28 oz Capacity
Mfr # DCE595D1
Zoro # G1722627
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included 21RV46
- Capacity 28 oz
- Application Speed 1/4 to 6-1/2 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE595D1
- Zoro # G1722627
- UPC # 075352307527
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 12 3/8 in |
Overall Length | 12 3/8 in |
For Container Size | 28 oz |
Description
Epoxy Applicator, Mix Ratios 10:1, For Container Size 28 oz, For Container Type Cartridge, Maximum Dispensing Speed 6.5 in/min, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Battery Model No. 21RV46, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included Yes, Voltage 20V DC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- BOSCH Cordless Caulk Gun, 18.0V, 29 oz, 23" L (GCG18V-29N)
- Dewalt Cordless Caulk Guns