Shop All Cordless Caulk Guns
Dewalt
Epoxy Applicator, Yellow, 28 oz Capacity
Mfr # DCE595B
Zoro # G2124777
Free Shipping & Returns
Not eligible for select promotions
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Battery Included No
- Capacity 28 oz
- Application Speed 1/4 to 6-1/2 in/min
- Cartridge Type 27-28 oz Adhesive 10:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE595B
- Zoro # G2124777
- UPC # 075352308623
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 12 1/4 in |
For Container Size | 28 oz |
Overall Length | 12 1/4 in |
Description
Epoxy Applicator, Mix Ratios 10:1, For Container Size 28 oz, For Container Type Cartridge, Maximum Dispensing Speed 6.5 in/min, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Voltage 20V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- FLEX SEAL FLEX SEAL LIQID BLACK 32OZ (LFSBLKR32)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd., Red (510)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- MILWAUKEE TOOL Caulk Gun and Battery (2441-20, 48-11-2425)
- Dewalt Caulk Guns & Accessories