Shop All Cordless Caulk Guns
Dewalt
Epoxy Applicator, Yellow, 21 oz Capacity
Mfr # DCE591B
Zoro # G2124838
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included No
- Capacity 21 oz
- Application Speed 1/4 to 6-1/2 in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE591B
- Zoro # G2124838
- UPC # 075352308708
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 12 1/4 in |
Overall Length | 12 1/4 in |
For Container Size | 20.5 oz |
Description
Epoxy Applicator, Mix Ratios 1:1, For Container Size 20.5 oz, For Container Type Cartridge, Maximum Dispensing Speed 6.5 in/min, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Charger Included No, Voltage 20V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 16 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31431)
- 3M Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can (08088)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- 3M Adhesive, 560 Series, Gray, 10 oz, Cartridge, 12 PK (560)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B/DCB240)
- DEWALT Caulk Gun Kit, Yellow, 20 oz Capacity (DCE580B / DCB203)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- Dewalt Caulk Guns & Accessories