Shop All Cordless Caulk Guns
Dewalt
Epoxy Applicator Kit, Yellow, 20.5 oz Capacity
Mfr # DCE591D1
Zoro # G2124707
Free Shipping & Returns
Not eligible for select promotions
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Battery Included 21RV46
- Capacity 20.5 oz
- Application Speed 1/4 to 6-1/2 in/min
- Cartridge Type 20-21 oz Adhesive 1:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE591D1
- Zoro # G2124707
- UPC # 075352307503
- Country of Origin United States
- Category Cordless Caulk Guns
Dimensions
Tool Length | 12 3/8 in |
For Container Size | 20.5 oz |
Overall Length | 12 3/8 in |
Description
Epoxy Applicator Kit, Mix Ratios 1:1, For Container Size 20.5 oz, For Container Type Cartridge, Maximum Dispensing Speed 6.5 in/min, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Battery Model No. 21RV46, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included Yes, Voltage 20V DC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- USA INDUSTRIALS Sikasil-N Plus US Clear Neutral Cure Silicone Assembly Sealant 295ml Cartridge (SIKA-432053)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180484)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- DEWALT Epoxy Applicator, Yellow, 21 oz Capacity (DCE591B)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- Dewalt Cordless Caulk Guns