Shop All Electric Drills
This Product is Discontinued
Dewalt
Electric Drill, 3/8In Chuck Size, 8.0 Amps (Discontinued)
Mfr # DWD112S-QS
Zoro # G1723491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 3/8 in
- No Load RPM 0 to 2500
- Amps 8.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWD112S-QS
- Zoro # G1723491
- Country of Origin China
- Category Electric Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 9 in |
Cord Length | 8 ft |
Overall Length | 9 in |
Description
Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 9 in, Tool Weight 4.1 lb, Gear Train Single, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features Belt Clip, Forward and Reverse Operation, Low Weight and Well Balanced Design, Powerful Motor, Rubber Grip, Includes Chuck Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.