Shop All Trimmer Accessories
Dewalt
Edger Blade, 7 1/2" dia.
Mfr # DZO400
Zoro # G006155602
product price: $27.97
/ea
$27.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 7.5 in
- Length 7 1/2 in
- For Use With DEWALT Edgers
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DZO400
- Zoro # G006155602
- UPC # 885911798570
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 7.5 in |
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Edger Blade |
For Use With | DEWALT Edgers |
Material | Steel |
Accessory Type | Replacement Edger Blade |
Compatible Product Type | Edgers |
Product Type | Edger Blade |
Description
Edger Blade, Product Type Edger Blade, Diameter 7.5 in, Material Steel, Overall Length 7 1/2 in, Compatible Product Type Edgers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUPINE Dog Collar 13-22Adj Dpdg (41802)
- UNIVERSAL FOREST 48 in. H X 2 in. W Wood Grade Stake (141044)
- WAKEMAN Exercise Bike Mat- Non-Slip Waterproof Indoor Cycle Pad - Noise-Reducing 0.23-Inch-Thick Workout Mat (80-5206)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- DEWALT Replacement Spool Head, .095"dia, 9-1/18"L (DWO1DT995)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- DEWALT Trimmer Line (DWO1DT915)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- A & I PRODUCTS Titanium Power Trimmer Line, .095" round 8.75" x7.8" x1.6" (A-B132095)
- Dewalt Trimmer Accessories