Shop All Ear Plugs
Dewalt
Ear Plugs, 1 PK
Mfr # DPG65TC2
Zoro # G3876514
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pairs Per Package 2
- Height 2.5
- Features Bell shape offers versatility and a comfortable fit for a larger range of individual ear canals.; Flange provides a more consistent fit.; Extremely Soft Foam Plug.; Provides a comfortable, low-pressure fit.; PVC Dielectric Cord; NRR 33dB
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.5 |
Width | 4 |
Length | 5.8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 2 |
Features | Bell shape offers versatility and a comfortable fit for a larger range of individual ear canals.; Flange provides a more consistent fit.; Extremely Soft Foam Plug.; Provides a comfortable, low-pressure fit.; PVC Dielectric Cord; NRR 33dB |
Weight | 0.1 |
Material | Foam |
Description
DEWALT(R) DPG65 Bell Shape Corded Disposabl, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- BLACK SWAN Detectable Marking Tape-Blue-3" X 1000' (15255)
- DEWALT Ear Plugs Bell NRR33 Foam Plug-Uncord-50 Pair Bag PR (DPG63BG50)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26 dB, Orange, 100 PK (QD1)
- MOLDEX Camo Plugs(R) Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Camouflage, 100 PK (6609)
- 3M TEKK PROTECTION Protectr Hearing Headset (90537-6DC)
- 3M Multi-Flange Shape, 25 dB, Yellow (340-4004)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- Dewalt Ear Plugs