Shop All Trimmer Accessories
Dewalt
DW STRING TRIMMER ATTACHMENT
Mfr # DWOAS9ST
Zoro # G910947409
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10 1/16 in
- Product Type String Trimmer Attachment
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWOAS9ST
- Zoro # G910947409
- Country of Origin Mexico
- Category Trimmer Accessories
Dimensions
Overall Length | 10 1/16 in |
Overall Width | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Attachment |
Product Type | String Trimmer Attachment |
Description
String Trimmer Attachment, Product Type String Trimmer Attachment, Overall Width 6 in, Overall Length 10 1/16 in, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- E-Z UP Ambassador Shelter, 10x10 Ft., Steel Gray (AMB3SSGF10WH)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49490)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- DEWALT Replacement Spool Head, .095"dia, 9-1/18"L (DWO1DT995)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- KOHLER Valve Cover/Plain Kit (24 755 141-S)
- Dewalt Trimmer Accessories