Shop All Shears, Pruners & Loppers
Dewalt
DW CULTIVATOR ATTACHMENT
Mfr # DWOAS3CL
Zoro # G810917014
product price: $123.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 7/8 in
- Overall Width 12 1/2 in
- Product Type Cultivator Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWOAS3CL
- Zoro # G810917014
- Country of Origin Mexico
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 11 7/8 in |
Overall Width | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cultivator Attachment |
Product Type | Cultivator Attachment |
Description
Cultivator Attachment, Product Type Cultivator Attachment, Overall Width 12 1/2 in, Overall Length 11 7/8 in, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flap Rear Noz Csv (731-1831)
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 08-S)
- MOSMATIC High Pressure Gun, 4000 PSI (29.063)
- NYLGLO Delaware Flag, 4x6 Ft, Nylon (140870)
- DEWALT Cordless Polesaw, 1 1/2" Bar Length, 20V (DCPR320D1)
- DEWALT 20V MAX* XR Cordless Pole Saw Kit (DCPS620M1)
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- DEWALT Articulating Hedge Trimmer Attachment (DWOAS8HT)
- DEWALT 20V MAX* XR(R) Brushless Cordless Pole Saw (Tool Only) (DCPS620B)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- HICKOK Replacement Bumper Assembly for Hickok Tree Lopper (415)
- Dewalt Lawn & Garden Tools