Shop All Rotary Hammer Accessories
Dewalt
DUST EXTRACTION TUBE KIT WITH HOSE
Mfr # DWH200D
Zoro # G8652041
product price: $88.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With All DEWALT(R) SDS Plus Rotary Hammers Excluding Mfr. No. D25416K, All Corded DEWALT(R) Percusion Hammer Drills Excluding Mfr. No. DWE5010, All Cordless DEWALT(R) Premium Drill/Driver/Hammer Drills
- Application Dust Removal
- Includes (2) Adapter Rings, Depth Rod, Side Handle Assembly
- Standards OSHA
- Length (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH200D
- Zoro # G8652041
- UPC # 885911594813
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 7 in |
Blade Width (In.) | 2 in |
Overall Length (In.) | 7 in |
Overall Length | 7 in |
Head Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Tube Kit |
For Use With | All DEWALT(R) SDS Plus Rotary Hammers Excluding Mfr. No. D25416K, All Corded DEWALT(R) Percusion Hammer Drills Excluding Mfr. No. DWE5010, All Cordless DEWALT(R) Premium Drill/Driver/Hammer Drills |
Application | Dust Removal |
Includes | (2) Adapter Rings, Depth Rod, Side Handle Assembly |
Standards | OSHA |
Impact Rated | No |
Type | Extraction |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Shank Type - Machining | Straight |
Primary Material Application | Silica |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Dust Extraction Tube Kit, Shank Type - Machining Straight, Measurement System Fractional Inch, Head Width 2 in, Overall Length 7 in, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 48 mm Size, Deep Socket, Black Phosphate (49-66-6423)
- OLFA Safety Recessed 5 1/2 in L, 10 PK (SK-15/10)
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- DEWALT SDS Plus Chisel Bits (DW5350)
- DEWALT SDS PLUS 1-1/2" x 12" Scaling Chisel (DWA5321)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- DEWALT SDS ROTARY HAMMER DUST BOX EVACUATOR (DWH079D)
- DEWALT Air Chisel Hammer (DWMT70785)
- BOSCH Hammer Steel, Standard, 20 in. L (HS2164B5)
- Dewalt Rotary and Demolition Hammers