Shop All Back Up Pads
This Product is Discontinued
Dewalt
Dsc BU Pad, Multi-Hole, 8-7/8D, Arbor Hole (Discontinued)
Mfr # DW4956
Zoro # G8263306
Not eligible for select promotions
This Product is Discontinued
Key Features
- Disc Diameter 9 in
- Face Mounting Type Arbor Hole
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 7/8 in
- Max. RPM 6,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4956
- Zoro # G8263306
- UPC # 028874049567
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 9 in |
Back Mounting Size | 7/8 in |
Diameter | 8-7/8" |
Connection Size & Type | Threaded Hole - 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disc Backup Pad |
Face Mounting Type | Arbor Hole |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 6,000 RPM |
Density | Hard |
Vacuum Hole Design | Multi-Hole |
Body Material | Phenolic |
Max. Speed | 6000 rpm |
Connector Type | Threaded Hole |
Number of Vacuum Holes | Multi-Hole |
Device Material | Phenolic |
Maximum Operating Speed | 6,000 RPM |
Arbor Hole Type | Threaded |
Description
Disc Backup Pad, Connector Type Threaded Hole, Device Material Phenolic, Density Hard, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes Multi-Hole, Overall Diameter 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.