Shop All Cordless Combination Kits
Dewalt
Drywall Sander w/ Bonus Cutout Tool
Mfr # DWE7800/DCE555D2
Zoro # G211671003
original price:
$1,264.99
56% off
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Sander; Cut Out
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE7800/DCE555D2
- Zoro # G211671003
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Sander; Cut Out |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 2 |
Includes | DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, DCE555, (2) Batteries, (1) Charger, Contractor Bag |
Battery Included | DCB203 |
Charger | DCB112 |
Charger Included | DCB112 |
Battery Model No. | DCB203 |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Power Source | Corded/Cordless |
Wireless Tool Tracking | No |
Number of Batteries Included | 2 |
Item | Sander |
Cut-Out Tool | DCE555 |
Case Included | Contractor Bag |
Battery Series | 20V MAX |
Shop By | Hot Buys |
Description
Sander, Cordless Tools Included Sander; Cut Out, Voltage 20 V, Power Source Corded/Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes DWE7800, Soft Backing Pad, Tape Measure, Velcro Hose Straps, DCE555, (2) Batteries, (1) Charger, Contractor Bag, Tool Brand DEWALT(R), Battery Included DCB203, Number of Batteries Included 2, Battery Model No. DCB203, Battery Series 20V MAX, Charger DCB112, Charger Included DCB112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 2 In (645-2)
- DRILL AMERICA U Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOU)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Standard Socket, black oxide (68-31MM)
- DEWALT Cordless Combo Kits (DCK675D2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- Dewalt Cordless Combination Kits