Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, Steel
Mfr # PFM2101720
Zoro # G0747807
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Uses 3/8 in Drop-in Anchors
- Construction Steel
- Application For Setting Drop-in Anchors
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2101720
- Zoro # G0747807
- UPC # 075352307145
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Thread Size | 3/8 |
Compatible Anchor Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Uses | 3/8 in Drop-in Anchors |
Item | Drop-In Anchor Setting Tool |
Construction | Steel |
Application | For Setting Drop-in Anchors |
Tool Type | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Finish | Plain |
Series | Mini-Undercut+ |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes Not Applicable, Series Mini-Undercut+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (11' ZWEG083C34MAVPR)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-9 (T/A54886)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501103120)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/8" dia. (09343-PWR)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4 In (06305-PWR)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- L.H. DOTTIE L.H. Dottie 5/16''-18 Machine Screw Anchor Setting Tool (ST6)
- Dewalt Anchor Setting Tools