Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 5/8 In
Mfr # 06311-PWR
Zoro # G2370965
product price: $5.99
/ea
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/8 in
- Thread Size 5/8
- Application Drop In Anchor Set Tool, Overhead Anchoring
- Uses Powers 5/8 in DI+ Drop-In Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06311-PWR
- Zoro # G2370965
- UPC # 075352063119
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/8 in |
Thread Size | 5/8 |
Compatible Anchor Size | 5/8 in |
Overall Length | 1 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Application | Drop In Anchor Set Tool, Overhead Anchoring |
Uses | Powers 5/8 in DI+ Drop-In Anchors |
Item | Drop-In Anchor Setting Tool |
Compatible Anchor Type | Drop-In Anchors |
Material | Steel |
System of Measurement | Inch |
Finish | Plain |
Tool Type | Drop-In Anchor Setting Tool |
Series | Steel Dropin |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 5/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 1 5/16 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes Not Applicable, Series Steel Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc. 3/8" Drive 90T Cushion Grip Ratchet Spark Plug Set (81229T)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Green (LN3/641200X3B7X)
- TENG TOOLS TTSN11 - 11 Piece Extractor Set (TTSN11)
- MILTON INDUSTRIES Turbo Blow Gun Engine Cleaner (MILS184)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/8" dia. (09343-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- HILTI KwikBolt Box Of 25 Anchor 304 Ss127 WXt 12In X 7In (5500068)
- Dewalt Fastening Tools