Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 5/8" dia.
Mfr # 09363-PWR
Zoro # G6041773
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/8 in
- Uses Internally Threaded Expansion Anchor
- Construction Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09363-PWR
- Zoro # G6041773
- UPC # 075352093635
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/8 in |
Compatible Anchor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Uses | Internally Threaded Expansion Anchor |
Construction | Zinc Plated Steel |
Item | Drop-In Anchor Setting Tool |
Application | Hollow Base Material |
Material | Steel |
Finish | Zinc Plated |
Compatible Anchor Type | Drop-In Anchors |
System of Measurement | Inch |
Tool Type | Adhesive Anchor Setting Tool |
Series | Hollow-Set Dropin |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 5/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Black, 27" W x 18" D x 58" H (7CY05)
- WESTWARD Silver/Deming Drill, 33/64, HSS, 118 Deg (4UM59)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 7/8x17x21 in., 4-Cutter (83710)
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- Dewalt Anchor Setting Tools