Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 5/8" dia.
Mfr # 09362-PWR
Zoro # G5373039
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/8 in
- Construction Zinc Plated Steel
- Uses Internally Threaded Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 09362-PWR
- Zoro # G5373039
- UPC # 075352093628
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/8 in |
Compatible Anchor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Construction | Zinc Plated Steel |
Uses | Internally Threaded Expansion Anchor |
Application | Solid Base Material |
Item | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Compatible Anchor Type | Drop-In Anchors |
Tool Type | Adhesive Anchor Setting Tool |
Finish | Zinc Plated |
Material | Steel |
Series | Hollow-Set Dropin |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 5/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- IRWIN Bit Drill 3/4X16Speedbor (88712)
- NUPLA Pike Pole, American Hook, Fiberglass, 72 In (6884826)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- Dewalt Fastening Tools