Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 5/16" dia.
Mfr # 09333-PWR
Zoro # G5385252
Not eligible for select promotions
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/16 in
- Construction Zinc Plated Steel
- Application Hollow Base Material
- Uses Internally Threaded Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09333-PWR
- Zoro # G5385252
- UPC # 075352093338
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/16 in |
Compatible Anchor Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Construction | Zinc Plated Steel |
Item | Drop-In Anchor Setting Tool |
Application | Hollow Base Material |
Uses | Internally Threaded Expansion Anchor |
System of Measurement | Inch |
Finish | Zinc Plated |
Series | Hollow-Set Dropin |
Material | Steel |
Tool Type | Adhesive Anchor Setting Tool |
Compatible Anchor Type | Drop-In Anchors |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 5/16 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 1-3/4" SDS MAX Rotary Hammer Kit w/ (2) 12.0 Battery (2718-22HD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- GREENLEE Screw Anchor Expander, 3/8-16 (870)
- Dewalt Anchor Setting Tools