Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1
Mfr # 06307-PWR
Zoro # G7508566
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/8 in
- Uses Powers 3/8 in DI+ Drop-In Anchors
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06307-PWR
- Zoro # G7508566
- UPC # 075352063072
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 3/8 in |
Thread Size | 3/8 |
Compatible Anchor Size | 3/8 in |
Overall Length | 61/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Uses | Powers 3/8 in DI+ Drop-In Anchors |
Item | Drop-In Anchor Setting Tool |
Application | Drop In Anchor Set Tool, Overhead Anchoring |
System of Measurement | Inch |
Tool Type | Drop-In Anchor Setting Tool |
Compatible Anchor Type | Drop-In Anchors |
Series | Steel Dropin |
Finish | Plain |
Material | Steel |
Description
The Dewalt 06307-PWR Drop-in Anchor Setting Tool is a must-have tool for overhead anchoring. This power tool features an all-inclusive design that makes it easier to use and ensures more accurate installation. It works with 3/8 in DI+ drop-in anchors, which are included in the package. This drop-in anchor setting tool can also be used with other brands of drop in anchors, as long as they have a thread size of 3/8". Its anchor internal thread diameter is 3/8", so you will find this product useful when working on your project. If you want to save time and effort when installing overhead anchors, then the Dewalt 06307-PWR Drop In Anchor Setting Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI 30in. Oscillating Head 1/4 HP 90-30 Degree Down Tilt (ACH30O)
- IRWIN 1/2-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63932)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- Dewalt Fastening Tools