Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 3/8" dia.
Mfr # 09343-PWR
Zoro # G5354093
Not eligible for select promotions
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/8 in
- Construction Zinc Plated Steel
- Application Hollow Base Material
- Uses Internally Threaded Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09343-PWR
- Zoro # G5354093
- UPC # 075352093437
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 3/8 in |
Compatible Anchor Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Item | Drop-In Anchor Setting Tool |
Construction | Zinc Plated Steel |
Application | Hollow Base Material |
Uses | Internally Threaded Expansion Anchor |
Series | Hollow-Set Dropin |
Compatible Anchor Type | Drop-In Anchors |
Finish | Zinc Plated |
System of Measurement | Inch |
Material | Steel |
Tool Type | Adhesive Anchor Setting Tool |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13/16 Inch Combination Wrench (18263)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- J.W. WINCO J.W. Winco CKS Four-Prong Clamping Knob, 2-1/2", 2.5" (63.5), .56"(14.3) (CKS-2.50-BLANK-A)
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DEWALT Drop-in Anchor Setting Tool, 5/16" dia. (09342-PWR)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- Dewalt Anchor Setting Tools