Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 1/4 In
Mfr # 06305-PWR
Zoro # G0066921
product price: $2.19
/ea
Not eligible for select promotions
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/4 in
- Thread Size 1/4
- Application Drop In Anchor Set Tool, Overhead Anchoring
- Uses Powers 1/4 in DI+ Drop-In Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 06305-PWR
- Zoro # G0066921
- UPC # 075352063058
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/4 in |
Thread Size | 1/4 |
Overall Length | 39/64 in |
Compatible Anchor Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Application | Drop In Anchor Set Tool, Overhead Anchoring |
Item | Drop-In Anchor Setting Tool |
Uses | Powers 1/4 in DI+ Drop-In Anchors |
Finish | Plain |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
System of Measurement | Inch |
Tool Type | Drop-In Anchor Setting Tool |
Series | Steel Dropin |
Description
The DEWALT 06305-PWR Drop-in Anchor Setting Tool is a great choice for overhead anchoring. It works with the 1/4 in DI+ drop-in anchors and is very easy to use. This drop-in anchor setting tool works with the 1/4 in DI+ drop-in anchors. It has an internal thread diameter of 1/4 in., so it can be used with a wide range of power tools. This package contains only one tool, but there are replacement parts available separately. If you need a fast and reliable way to set your overhead anchors, then DEWALT's 06305 PWR Drop In Anchor Setting Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Strain Relief (2600703013)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 12 pt Standard Depth, Black Oxide (J7448)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2" dia. (09353-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- Dewalt Fastening Tools