Shop All Anchor Setting Tools
Dewalt
Drop-in Anchor Setting Tool, 1/2" dia.
Mfr # 09352-PWR
Zoro # G5385593
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Construction Zinc Plated Steel
- Uses Internally Threaded Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 09352-PWR
- Zoro # G5385593
- UPC # 075352093529
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/2 in |
Compatible Anchor Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool |
Construction | Zinc Plated Steel |
Item | Drop-In Anchor Setting Tool |
Uses | Internally Threaded Expansion Anchor |
Application | Solid Base Material |
System of Measurement | Inch |
Finish | Zinc Plated |
Series | Hollow-Set Dropin |
Compatible Anchor Type | Drop-In Anchors |
Tool Type | Adhesive Anchor Setting Tool |
Material | Steel |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, System of Measurement Inch, Tool Type Adhesive Anchor Setting Tool, Includes Not Applicable, Series Hollow-Set Dropin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-18 Npt (95203)
- NOVA Pin Jaws (JSPIN)
- MITYVAC Pressure Bleeder Adapter, For Most Late Model Gm Cars/Some Mazda (MITMVA803)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4 In (06305-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1 (06307-PWR)
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- Dewalt Fastening Tools