Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 3 in., Silver, PK100
Mfr # 50048-PWR
Zoro # G1966800
product price: $12.15
/pk 100, $0.12/ea
Not eligible for select promotions
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D45, D60, P3600, P3801, P60, PA351, SA277
- Length (In.) 3 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
- Shank Dia. (In.) 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50048-PWR
- Zoro # G1966800
- UPC # 753526003214
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 3 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Overall Length | 3 in |
Head Dia. | 0.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pin |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA277 |
Caliber Loads | 0.22, 0.27 |
Color | Silver |
Number of Pieces | 1 |
Application | Fastening a Fixture to Concrete |
Caliber | 0.22 in, 0.25 in, 0.34 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Straight Pin, Caliber 0.22 in, 0.25 in, 0.34 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Tapered Punch 7" Long (CH811)
- BON TOOL Bon 84-902 Pail, Rubber, 8 Qt (84-902)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 4 pt Standard Depth, Black Oxide (J07511SS)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- Dewalt Power Fastening Tools