Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 2 in., Silver, PK100
Mfr # 50112-PWR
Zoro # G1966785
product price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With D45, D60, P3600, P3801, P60, PA351, SA282
- Length (In.) 2 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50112-PWR
- Zoro # G1966785
- UPC # 753526005058
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 2 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pin with Washer |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA282 |
Caliber Loads | 0.22, 0.27 |
Application | Fastening a Fixture to Concrete |
Washer O.D. (In.) | 1 in |
Number of Pieces | 1 |
Color | Silver |
Includes | Washer |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Caliber | 0.22 in, 0.25 in, 0.39 in |
Description
Pin with Washer, Caliber 0.22 in, 0.25 in, 0.39 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- MASTER APPLIANCE Mica Insulation (827)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50034-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50108-PWR)
- Dewalt Power Fastening Tools