Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 2 in., Silver, PK100
Mfr # 50038-PWR
Zoro # G2824258
Sold in multiples of 2 for $16.58
Not eligible for select promotions
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D45, D60, P3600, P3801, P60, PA351, SA275
- Length (In.) 2 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
- Shank Dia. (In.) 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 50038-PWR
- Zoro # G2824258
- UPC # 753526002392
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 2 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pin |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA275 |
Caliber Loads | 0.22, 0.27 |
Color | Silver |
Number of Pieces | 1 |
Application | Fastening a Fixture to Concrete |
Caliber | 0.22 in, 0.25 in, 0.32 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Straight Pin, Caliber 0.22 in, 0.25 in, 0.32 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- GREY PNEUMATIC 1-1/8" INNER NUT (2515)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- MKT FASTENING Ceiling Clip, 1", PK100 (CL1)
- Dewalt Powder Actuated Tool Accessories