Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 2-1/2 in., Silver, PK100
Mfr # 50114-PWR
Zoro # G1966776
product price: $28.89
/pk 100, $0.29/ea
Not eligible for select promotions
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With D45, D60, P3600, P3801, P60, PA351, SA283
- Length (In.) 2 1/2 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50114-PWR
- Zoro # G1966776
- UPC # 753526005294
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 2 1/2 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 2.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pin with Washer |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA283 |
Caliber Loads | 0.22, 0.27 |
Color | Silver |
Number of Pieces | 1 |
Application | Fastening a Fixture to Concrete |
Washer O.D. (In.) | 1 in |
Includes | Washer |
Caliber | 0.22 in, 0.25 in, 0.4 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Pin with Washer, Caliber 0.22 in, 0.25 in, 0.4 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 2.5 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- PORTER-CABLE 20V MAX* Cordless Hammer Drill (Tool Only) (PCC620B)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- Dewalt Power Fastening Tools