Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 1 in., Silver, PK100
Mfr # 50026-PWR
Zoro # G0471320
product price: $5.55
/pk 100, $0.06/ea
Not eligible for select promotions
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With D45, D60, P3600, P3801, P60, PA351, SA272
- Length (In.) 1 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50026-PWR
- Zoro # G0471320
- UPC # 753526001470
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 1 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pin |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA272 |
Caliber Loads | 0.22, 0.27 |
Number of Pieces | 1 |
Color | Silver |
Application | Fastening a Fixture to Concrete |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Caliber | 0.22 in, 0.25 in, 0.29 in |
Description
Straight Pin, Caliber 0.22 in, 0.25 in, 0.29 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64 (52433)
- ENERPAC SGH24, 24 Ton, Hydraulic Sync Grip Puller (SGH24)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50108-PWR)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50114-PWR)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- Dewalt Powder Actuated Tool Accessories