Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 03691-PWR
Zoro # G5377193
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Drive
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 03691-PWR
- Zoro # G5377193
- UPC # 075352036915
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-7/8" |
Shank Length | 3 1/2 in |
Head Height | 0.1875 in |
Head Diameter | 0.75 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 3 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.1875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55010.031.0250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04104.050.0275)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.062.0275)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 3/8" Dia., 3/4" L, Aluminum 3 PK (932017)
- Dewalt Concrete Anchors