Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK
Mfr # 03601-PWR
Zoro # G5364377
product price: $14.15
/pk 25, $0.57/ea
Not eligible for select promotions
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Drive
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 03601-PWR
- Zoro # G5364377
- UPC # 075352036014
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-7/8" |
Shank Length | 2 in |
Head Height | 0.1875 in |
Head Diameter | 0.75 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.1875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0150)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG360062006212)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (2AA-B7MACH)
- DEWALT Drive Nail Drive Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (03781-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (03211-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK (03631-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (05523-PWR)
- DEWALT Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK (03759-PWR)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (1674080)
- Dewalt Drive Pin Anchors