Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK
Mfr # 03362-PWR
Zoro # G8723644
original price:
$28.99
9% off
Not eligible for select promotions
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Sub-Brand Drive
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 03362-PWR
- Zoro # G8723644
- UPC # 753520336240
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Shank Length | 3 1/2 in |
Head Diameter | 0.5 in |
Head Height | 0.140625 in |
Description
Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 3 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.140625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Wood, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Features Tamperproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51000.080.0100)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00662)
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 10 PK (5MA83)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (03302-PWR)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (05524-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (05532-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK (05677)
- Dewalt Concrete Anchors