Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK
Mfr # 03794-PWR
Zoro # G8723662
product price: $61.55
/pk 100, $0.62/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Sub-Brand Drive
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 03794-PWR
- Zoro # G8723662
- UPC # 753520379438
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Shank Length | 2 3/4 in |
Head Diameter | 0.5 in |
Head Height | 0.5625 in |
Description
Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 2 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.5625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.387.0001)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH)
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- HHIP 5/8" To JT2 Drill Chuck Arbor (3700-0166)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02826-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05528-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02840-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- Dewalt Concrete Anchors