Shop All Cordless Drills
Dewalt
Drill Kit, Cordless, Brushless Motor
Mfr # DCD777C2/DCV581H
Zoro # G700489737
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Battery Capacity (1) 1.5 Ah
- Brushless Motor Yes
- Series 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD777C2/DCV581H
- Zoro # G700489737
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 7 1/2 in |
Description
Drill Kit, Voltage 20V DC, Battery Capacity (1) 1.5 Ah, Brushless Motor Yes, 20V MAX Series, Chuck Size 1/2 in, Max. Power 340 UWO, Max. Torque N/A, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2.7 lb, Includes Portable Shop Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T40 150mm 1/4 Hex Drive (121T.150-T40)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece 4-15 mm (SKT05202)
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-8RH-D)
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC (DCD740C1/DWA2T35IR)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701F2)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- Dewalt Cordless Drills