Shop All Cordless Drills
Dewalt
Drill Kit, Cordless, 2000 RPM, 20V DC
Mfr # DCD740C1/DWA2T35IR
Zoro # G601059527
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Battery Capacity (1) 1.5 Ah
- Brushless Motor Yes
- Series 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD740C1/DWA2T35IR
- Zoro # G601059527
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Overall Length | 11 in |
Description
Drill Kit, Voltage 20V DC, Battery Capacity (1) 1.5 Ah, Brushless Motor Yes, 20V MAX Series, Chuck Size 3/8 in, Max. Torque 360 in/lb, Handle Type Right Angle, Tool Weight 3.8 lb, Includes 2 in Phillips Tip Bit, Belt Hook, Kit Box, Mfr. No. DWA2T35IR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/11-4063)
- KLEIN TOOLS Fish Tape, Round, Fiberglass, 13"Case Dia. (56351)
- DEWALT Drill Kit, Cordless, Brushless Motor (DCD777C2/DCV581H)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999B)
- DEWALT Cordless Right Angle Drill Kit, 60.0V, Series: 60V MAX(R) (DCD130T1/ DCG412B)
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- DEWALT Compact Drill/Driver 20V w/ Bonus DCB203 (DCD794B/DCB203)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2 / DCB205)
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM (MPDS4011)
- Dewalt Cordless Tools